Security Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 453P74

  • Mfr # 453P74

  • Zoro # G5511760


product price: $13.15
/ea

Key Features

Header
Notice
Legend
All Activities Monitored By Video Camera
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P74
Zoro #
G5511760
UPC #
00194484051303
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice
Legend
All Activities Monitored By Video Camera
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Symbol and Text
Header Background Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Red
Sign Legend Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black, Red
Mirror Print
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Header
No Header
Metal Detectable
No
State Specific Sign
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Glow In The Dark
No
Sign Legend
Notice All Activities Monitored By Video Camera
Chemical Resistant
Yes
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Notice All Activities Monitored By Video Camera, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products