Security Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish

  • Mfr # 453P47
  • Zoro # G5101043
product price: 
$
12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Notice/Aviso
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Con Camaras Las 24 Horas. Los Infractores Seran Procesados Por La Ley.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
453P47
Zoro #
G5101043
UPC #
00194484004057
Country of Origin
United States
Item
Security Sign
Header
Notice/Aviso
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Con Camaras Las 24 Horas. Los Infractores Seran Procesados Por La Ley.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header Style
Text
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
Notice/Aviso
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Las 24 Horas Del Dia. Los Transgresores Seran Castigados
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Las 24 Horas Del Dia. Los Transgresores Seran Castigados, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.