Shop CONDOR

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473D25

  • Mfr # 473D25
  • Zoro # G5614423

product price: 
$
20.39
/ea

Key Features

Header
No Header
Legend
No Roof Access
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473D25
Zoro #
G5614423
UPC #
00194484112776
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
No Roof Access
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Sign Legend Text Color
Black, Red
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Legend
No Roof Access
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Header
No Header
Material Properties
Rigid
Includes Mounting Hardware
No
Mirror Print
No
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Metal Detectable
No
Number of Printed Sides
1
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Glow In The Dark
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Roof Access, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.