Security Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, 453P54

  • Mfr # 453P54

  • Zoro # G5101000


product price:  $22.49
/ea

Key Features

Header
Notice
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453P54
Zoro #
G5101000
UPC #
00194484004071
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Sign Header Background Color
Blue
Sign Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Maximum Service Temperature
250 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Graffiti Resistant
Yes
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products