Security Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, 453R83

  • Mfr # 453R83

  • Zoro # G5083117


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Warning
Legend
Surveillance Zone You Are Being Watched!
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453R83
Zoro #
G5083117
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Warning
Legend
Surveillance Zone You Are Being Watched!
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Double-Sided
No
Header Background Color
Red
ANSI Compliant
No
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Format
Other Format
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Sign Legend Background Color
Red, White
Sign Header
Warning
Corrosion Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend
Surveillance Zone You Are Being Watched!
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Surveillance Zone You Are Being Watched!, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products