Security Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, 453R92

  • Mfr # 453R92

  • Zoro # G5235069


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Warning
Legend
This Property Protected By Security Patrol
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R92
Zoro #
G5235069
UPC #
00194484004446
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Warning
Legend
This Property Protected By Security Patrol
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Header Background Color
White
ANSI Compliant
No
Sign Legend Color
Black
OSHA Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Legend
Warning This Property Protected By Security Patrol
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Background Color
White
Number of Printed Sides
1
Chemical Resistant
No
Sign Format
Other Format
Average Outdoor Durability
2 yr
Material Properties
Flexible
Mirror Print
No
State Specific Sign
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Sign Legend Style
Text
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning This Property Protected By Security Patrol, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.