Security Sign, 14 in H, 20 in W, Aluminum, Horizontal Rectangle, English, 453P04

  • Mfr # 453P04

  • Zoro # G5840961


product price: $39.15
/ea

Key Features

Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P04
Zoro #
G5840961
UPC #
00194484159030
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
No
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Mirror Print
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Metal Detectable
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Legend Pictogram ID
PPIC-294
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header
Security Notice
State Specific Sign
No
Sign Legend
Video Surveillance In Use On These Premises
Sign Mounting Location
Wall
Chemical Resistant
Yes
Legend Pictogram Description
Camera
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White, Yellow
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Video Surveillance In Use On These Premises, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.