Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 453P13

  • Mfr # 453P13

  • Zoro # G5900909


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P13
Zoro #
G5900909
UPC #
00194484159061
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
No
Sign Legend Color
Black
OSHA Compliant
No
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Security Notice
Protective Coating
No Protective Coating
Sign Legend
Video Surveillance In Use On These Premises
Legend Pictogram ID
PPIC-294
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Camera
Sign Legend Background Color
White, Yellow
Average Outdoor Durability
2 yr
Chemical Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Mirror Print
No
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Graffiti Resistant
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Video Surveillance In Use On These Premises, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.