Security Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 453R17

  • Mfr # 453R17

  • Zoro # G5899350


product price: $8.49
/ea

Key Features

Header
Notice
Legend
For Security Reasons Individuals Entering Or Leaving The Premises May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R17
Zoro #
G5899350
UPC #
00194484159467
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Notice
Legend
For Security Reasons Individuals Entering Or Leaving The Premises May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
White
OSHA Compliant
No
Legend Style
Text
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
Sign Header
Notice
Anti-Slip Surface
No
Protective Coating
No Protective Coating
State Specific Sign
No
Write on Surface
No
Sign Legend
For Security Reasons Individuals Entering Or Leaving The Premises May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items
Includes Mounting Hardware
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend For Security Reasons Individuals Entering Or Leaving The Premises May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.