Zoro Homepage

Security Sign, 24 in Height, 24 in Width, Polyethylene, Octagon, English

  • Mfr # 453P33

  • Zoro # G5859100


product price: $28.59
/ea

Key Features

Header
Stop
Legend
All Vehicles Subject To Physical Search Indoor/Outdoor Portable Safety Sign
Width
24 in
Height
24 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P33
Zoro #
G5859100
UPC #
00194484159160
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Stop
Legend
All Vehicles Subject To Physical Search Indoor/Outdoor Portable Safety Sign
Sign Shape
Octagon
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Text Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Sign Legend
Stop All Vehicles Subject To Physical Search Indoor/Ourdoor Portable Safety Sign
Anti-Slip Surface
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
Red, White
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Metal Detectable
No
Mirror Print
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Header
No Header
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
State Specific Sign
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Security Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop All Vehicles Subject To Physical Search Indoor/Ourdoor Portable Safety Sign, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.