Security Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 453N44

  • Mfr # 453N44

  • Zoro # G5779407


product price:  $17.79
/ea

Key Features

Header
No Header
Legend
The Use Of Cameras Or Video Equipment Is Prohibited
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453N44
Zoro #
G5779407
UPC #
00194484158811
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
No Header
Legend
The Use Of Cameras Or Video Equipment Is Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Number of Printed Sides
1
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-100, PPIC-101
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Glow In The Dark
No
Legend Pictogram Description
No Video, No Camera
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Metal Detectable
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend
The Use Of Cameras Or Video Equipment Is Prohibited
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend The Use Of Cameras Or Video Equipment Is Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.