Security Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 453N77

  • Mfr # 453N77

  • Zoro # G5285049


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Security Notice
Legend
Security Badges Must Be Worn At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N77
Zoro #
G5285049
UPC #
00194484003777
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Security Notice
Legend
Security Badges Must Be Worn At All Times
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Header
Security Notice
Sign Legend Background Color
White, Yellow
Sign Legend
Security Badges Must Be Worn At All Times
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Style
Text
Chemical Resistant
Yes
Glow In The Dark
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Security Badges Must Be Worn At All Times, Sign Legend Background Color White, Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products