Security Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 453P20

  • Mfr # 453P20

  • Zoro # G5273900


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
This Property Protected By Electronic Surveillance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453P20
Zoro #
G5273900
UPC #
00194484003968
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
No Header
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Rigid
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Background Color
Red, White
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Write on Surface
No
Sign Legend
This Property Protected By Electronic Surveillance
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
Restricted Area
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Metal Detectable
No
Mirror Print
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.