Security Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 453P87

  • Mfr # 453P87

  • Zoro # G5861858


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
Parking Facilities Under Camera Surveillance And Security Patrols
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P87
Zoro #
G5861858
UPC #
00194484159375
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice
Legend
Parking Facilities Under Camera Surveillance And Security Patrols
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Sign Legend
Parking Facilities Under Camera Surveillance And Security Patrols
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Metal Detectable
No
Chemical Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
5 yr
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Anti-Slip Surface
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Header
Notice
Sign Header Text Color
White
Write on Surface
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Mirror Print
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Parking Facilities Under Camera Surveillance And Security Patrols, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.