Security Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 453R60

  • Mfr # 453R60

  • Zoro # G5904363


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Warning
Legend
All Activities Are Recorded On Video Tape To Aid In The Prosecution Of Any Crime Committed Against This Facility
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453R60
Zoro #
G5904363
UPC #
00194484259532
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Warning
Legend
All Activities Are Recorded On Video Tape To Aid In The Prosecution Of Any Crime Committed Against This Facility
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Header Legend Color
Black
Sign Legend Color
Black, Red
OSHA Compliant
No
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Header
No Header
Number of Printed Sides
1
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Warning All Activities Are Recorded On Video Tape To Aid In The Prosecution Of Any Crime Committed Against This Facility
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Metal Detectable
No
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Warning All Activities Are Recorded On Video Tape To Aid In The Prosecution Of Any Crime Committed Against This Facility, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.