Security Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 453R66

  • Mfr # 453R66

  • Zoro # G5293010


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning
Legend
Property Protected By Electronic Alarm System
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R66
Zoro #
G5293010
UPC #
00194484004347
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Warning
Legend
Property Protected By Electronic Alarm System
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
No
Header Background Color
Orange
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Header
Warning
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Orange
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
Chemical Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
Orange
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Property Protected By Electronic Alarm System
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
State Specific Sign
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Property Protected By Electronic Alarm System, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.