Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 453R76

  • Mfr # 453R76

  • Zoro # G5873557


product price: $7.19
/ea

Key Features

Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R76
Zoro #
G5873557
UPC #
00194484159665
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Orange
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Stealing Will Lead To Arrest And Prosecution
Corrosion Resistant
No
Sign Legend Style
Text
Sign Header Style
Symbol and Text
Mirror Print
No
Material Properties
Flexible
Metal Detectable
No
Sign Header Text Color
Black
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Includes Mounting Hardware
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Sign Header
Warning
Sign Header Background Color
Black, Orange
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Glow In The Dark
No
Write on Surface
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Sign Legend Background Color
Orange
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stealing Will Lead To Arrest And Prosecution, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.