Condor

Self Retracting Lifeline, 10 ft., Black


product price: $233.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fall Braking System Inertia
  • SRL Weight 5.5 lb.
  • Anchorage Hook Gate Opening 61/64"
  • SRL Housing Material Polycarbonate
  • Standards ANSI Z359.14-2012, OSHA 1926.502
See all product information

Product Information

Dimensions

SRL Length 10 ft.
Strap Width 3/4"
Length 10 ft.
Lifeline Width 3/4 in
Rebar Hook Gate Opening Size 2 1/2 in

Details

Fall Braking System Inertia
SRL Weight 5.5 lb.
Anchorage Hook Gate Opening 61/64"
SRL Housing Material Polycarbonate
Standards ANSI Z359.14-2012, OSHA 1926.502
Tensile Strength 3000 lb.
Anchorage Hook Type Steel Rebar Hook
Weight Capacity 310 lb
Line Material HPPE, Polyester Blend Web
Locking Harness Connection Hook Type Swiveling Snap Hook
Braking System Inertial Brake Disc
Housing Material Polycarbonate
Locking Anchorage Connection Hook Type Steel Rebar Hook
Number of Legs 1
Visual Load Indicator Yes
Max. Working Load 310 lb.
Color Blue
Item Self-Retracting Lifeline
Harness Hook Gate Opening 2-1/2"
Harness Hook Type Steel Rebar Hook
RFID Equipped No
Harness End Connection Carabiner
Sealed No
Harness End Connection Material Steel
Minimum Weight Capacity 130 lb
Anchorage End Connection Material Steel
Lifeline Material HPPE
Anchorage End Connection Steel Carabiner
Anchorage End Connection Type Carabiner
Replaceable Lifeline No
ANSI SRL Type SRL-P
Anchoring Location Overhead or Waist Level
ANSI SRL Class Class B
ANSI Standards Met ANSI Z359.14-2012
Minimum User Weight 130 lb
ANSI SRL Class (2014) Class B
OSHA Standards Met OSHA 1926.502

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 10 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.