Condor

Self Retracting Lifeline, 6 ft., Black


product price: $173.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Harness Hook Type Steel Carabiner
  • Standards ANSI Z359.14-2012, OSHA 1926.502
  • Number of Legs 1
  • Strap Width 3/4"
  • Tensile Strength 3000 lb.
See all product information

Product Information

Dimensions

Strap Width 3/4"
Length 6 ft.
SRL Length 6 ft.
Lifeline Width 5/8 in

Details

Harness Hook Type Steel Carabiner
Standards ANSI Z359.14-2012, OSHA 1926.502
Number of Legs 1
Item Self-Retracting Lifeline
Tensile Strength 3000 lb.
Anchorage Hook Type Steel Snap Hook
SRL Weight 2.8 lb.
Locking Harness Connection Hook Type 5000 lb. Rated Steel Carabiner
Fall Braking System External Energy Absorber
Visual Load Indicator Yes
Weight Capacity 310 lb.
Locking Anchorage Connection Hook Type Steel Locking Snap Hook
Color Black
Housing Material Nylon
SRL Housing Material Nylon
Max. Working Load 310 lb.
Harness Hook Gate Opening 61/64"
Anchorage Hook Gate Opening 55/64"
Braking System External Energy Absorber
Line Material HPPE, Polyester Blend Web
ANSI SRL Class Class B
Harness End Connection Carabiner
RFID Equipped No
Anchorage End Connection Material Steel
Anchorage End Connection Type Snap Hook
Anchoring Location Overhead Only
Replaceable Lifeline No
Lifeline Material HPPE
ANSI SRL Type SRL
Minimum Weight Capacity 130 lb
Sealed No
Anchorage End Connection Steel Snap Hook
Harness End Connection Material Steel
ANSI SRL Class (2014) Class B
ANSI SRL Class (2021) Class 1
ANSI Standards Met ANSI Z359.14-2021
Minimum User Weight 130 lb
OSHA Standards Met OSHA 1926.502

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.