This item is Discontinued.

Condor Self Retracting Lifeline Retrieval, Blue 493F86

Self Retracting Lifeline Retrieval, Blue (Discontinued)

  • Mfr # 493F86
  • Zoro # G3327723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
493F86
Zoro #
G3327723
UPC #
848013032744
Country of Origin
United States

Details

Item
Self Retracting Lifeline
Color
Blue
Material
Steel/Aluminum
Standards
ANSI Z359.14-2014
For Use With
5pcs. Confined Space System, Davit Arm, Mast Extensions
Max. Working Load
310 lb.
SRL Housing Material
Polycarbonate

Description

Self Retracting Lifeline Retrieval, Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.