Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHIPPING, 20 in W x 7 in H, Vertical Rectangle, Vinyl, 486Y51

  • Mfr # 486Y51

  • Zoro # G6320373


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
SHIPPING
Sign Material
Vinyl
Height
7 in
Width
20 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y51
Zoro #
G6320373
UPC #
00194484297169
Country of Origin
United States

Dimensions

Height
7 in
Width
20 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
SHIPPING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Legend Color
White
Sign Legend Text Color
White
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Mounting Location
Wall
Mirror Print
No
Adhesive Type
Acrylic
State Specific Sign
No
Adhesive Style
Permanent
Corrosion Resistant
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Header
No Header
Number of Printed Sides
1
Sign Legend
Shipping
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
Blue
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.