Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHIPPING & RECEIVING, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 486Y58

  • Mfr # 486Y58

  • Zoro # G6269072


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
SHIPPING & RECEIVING
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y58
Zoro #
G6269072
UPC #
00194484297237
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
SHIPPING & RECEIVING
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Legend Pictogram ID
PARW-116
Graffiti Resistant
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend
Shipping & Receiving
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Mirror Print
No
Material Properties
Rigid
Sign Mounting Location
Wall
Legend Pictogram Description
Left Arrow
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header
No Header
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping & Receiving, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.