Shipping w/Symbol, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 473C60

  • Mfr # 473C60

  • Zoro # G5620881


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Shipping w/Symbol
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C60
Zoro #
G5620881
UPC #
00194484112134
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Shipping w/Symbol
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Color
Black, White
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend
Shipping
Legend Pictogram Description
Right Arrow
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Material Properties
Flexible
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Format
Other Format
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Glow In The Dark
No
ANSI 969 Compliant
No
Mirror Print
No
Legend Pictogram ID
PARW-101
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Corrosion Resistant
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.