Shop CONDOR

Notice, No Food or Drink In This Area, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468K66

  • Mfr # 468K66
  • Zoro # G5064637

product price: 
$
16.99
/ea

Key Features

Legend
No Food or Drink In This Area
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468K66
Zoro #
G5064637
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
No Food or Drink In This Area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Notice
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Glow In The Dark
No
Sign Header
Notice
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Chemical Resistant
Yes
Sign Header Style
Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Sign Legend
No Food Or Drink In This Area
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Legend Style
Text
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.