This item is Discontinued.

Condor Shoe Covers, L, 5-1/2 in. H, Blue, PK200 32GV61

Shoe Covers, L, 5-1/2 in. H, Blue, PK200 (Discontinued)

  • Mfr # 32GV61
  • Zoro # G9098616
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32GV61
Zoro #
G9098616
UPC #
190735068465
Country of Origin
China

Dimensions

Size
L
Shoe and Boot Cover Height Range
Ankle
Shoe and Boot Cover Fits Shoe Size
12 to 14

Details

Item
Shoe Covers
Material
Polypropylene with Polyethylene Coating
Color
Blue
Closure Type
Elastic Top
Seam Style
Serged
Waterproof
No
Fabric Weight
1.83 oz./sq. yd.
Standards
ASTM D3776, D1777, D5034, D257, 16 CFR 1610, AATCC 127
Metal Detectable
No
Resists
Slip
Industry Type
Healthcare

Description

Shoe Covers, Closure Type Elastic Top, Color Blue, Material Polypropylene with Polyethylene Coating, Metal Detectable No, Seam Style Serged, Standards ASTM D3776, D1777, D5034, D257, 16 CFR 1610, AATCC 127, Waterproof No, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.