Protection Dispenser, PETG, Clear, 15 3/8 in

  • Mfr # 4GMT5

  • Zoro # G2636934


product price:  $72.39
/ea

Key Features

Material
PETG
Color
Clear
Overall Height
15 3/8 in
Wall Mounting
No
For Use With
Boot Covers, Shoe Covers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4GMT5
Zoro #
G2636934
UPC #
190735509791
Country of Origin
United States

Dimensions

Overall Height
15 3/8 in
Overall Width
12 1/8 in
Overall Depth
8 1/8 in
Dimensions
15 3/8 in H x 12 1/8 in W x 8 1/8 in D
Size
14 x 12 x 8"

Details

Item
Protection Dispenser
Material
PETG
Color
Clear
Wall Mounting
No
For Use With
Boot Covers, Shoe Covers
Number of Compartments
1
Dispensing Method
Hinged Top
Center-to-Center Mounting Hole Spacing
10 3/8 in
Dispenser Layout
1 Compartment
Dispenser Contains
Safety Glasses, Ear Plugs, Dust Masks, Head/Foot Covers
Dispenser Features
1-Handed Access
Message
"SHOE COVERS" Printed on Front
Dispenser Style
Stack
Mounting Location
Countertop, Table, Wall
Capacity
72 Pair Shoe/Boot Covers
Dispenser Type
Hinged Top with Printed Message
Printed Text
Shoe Covers
Dispenser Capacity
72 Pair Shoe/Boot Covers
Products Dispensed
Shoe Covers (Bulk)

Description

Protection Dispenser, Center-to-Center Mounting Hole Spacing 10 3/8 in, Color Clear, Dispenser Capacity 72 Pair Shoe/Boot Covers, Dispenser Features 1-Handed Access, Dispenser Layout 1 Compartment, Dispenser Style Stack, Dispensing Method Hinged Top, Material PETG, Mounting Location Table, Wall, Number of Compartments 1, Overall Depth 8 1/8 in, Overall Height 15 3/8 in, Overall Width 12 1/8 in, Printed Text Shoe Covers, Products Dispensed Shoe Covers (Bulk)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.