SHOWER, 4 in W x 18 in H, L-Shape Projection, PETG, 480W37

  • Mfr # 480W37

  • Zoro # G5892122


product price: $14.79
/ea

Key Features

Legend
SHOWER
Sign Material
PETG
Height
18 in
Width
4 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W37
Zoro #
G5892122
UPC #
00194484246648
Country of Origin
United States

Dimensions

Height
18 in
Width
4 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
SHOWER
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Operating Temp. Range
0 Degrees F to 150 Degrees F
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Sign Background Color
Green, White
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
Sign Legend
Shower
Sign Legend Style
Symbol and Text
Mounting Pattern
2 Flange
Legend Pictogram Description
Down Arrow, Emergency Shower
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535, ANSI Z358.1
Minimum Service Temperature
0 Degrees F
Sign Legend Background Color
Green, White
Mirror Print
No
Number of Printed Sides
2
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Anti-Slip Surface
No
Maximum Service Temperature
150 Degrees F
State Specific Sign
No
Sign Header
No Header
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
ANSI 969 Compliant
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
0 Degrees F
Legend Pictogram ID
PARW-137, PFSD-12
Outdoor Life Expectancy
5 yr
Write on Surface
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.