SHOWER EYE WASH, 7 1/2 in W x 18 in H, V-Shape Projection, PETG, 480Y19

  • Mfr # 480Y19

  • Zoro # G5776080


product price:  $27.79
/ea

Key Features

Legend
SHOWER EYE WASH
Sign Material
PETG
Height
18 in
Width
7 1/2 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y19
Zoro #
G5776080
UPC #
00194484248376
Country of Origin
United States

Dimensions

Height
18 in
Width
7 1/2 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
SHOWER EYE WASH
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shape Projection
Glow-in-the-Dark
Yes
Sign Background Color
Green, White
ANSI Compliant
Yes
Operating Temp. Range
0 Degrees F to 150 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Standards
ANSI Z358.1, ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c), PSPA Class A, B
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
No
Mirror Print
No
State Specific Sign
No
Minimum Application Temperature
0 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Header
No Header
Graffiti Resistant
No
ANSI Standards
ANSI Z535, ANSI Z358.1
Legend Pictogram Description
Down Arrow, Emergency Shower, Eye Wash
Glow In The Dark
Yes
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Mounting Pattern
4 Flange
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Format
Other Format
IMO Standards
IMO A.752(18)
Sign Legend
Shower Eye Wash
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Legend Pictogram ID
PFSD-05, PFSD-55, PFXG-73
Minimum Service Temperature
0 Degrees F
Sign Legend Background Color
Green, White
Chemical Resistant
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Maximum Service Temperature
150 Degrees F
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shower Eye Wash, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.