Zoro Homepage

Sign, Polystyrene, 7" H, 10" W, HWB746P0710

  • Mfr # HWB746P0710

  • Zoro # G7660722


product price: $6.89
/ea

Key Features

Header
Thank You For Practicing
Legend
Social Distancing 6 Feet/El Distanciamiento Social 6 Pies
Width
10"
Height
7"
Sign Material
Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWB746P0710
Zoro #
G7660722
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in

Details

Item
Thank You For Practicing Sign
Header
Thank You For Practicing
Legend
Social Distancing 6 Feet/El Distanciamiento Social 6 Pies
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Text Color
Red, White

Description

Covid 19 Sign 7X10, Eng/Span Practice So, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Thank You For Practicing/Gracias Por Practicar, Legend Social Distancing 6 Feet/El Distanciamiento Social 6 Pies, Printed Language English, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.