This item is Discontinued.

Condor SignPad, 14" W, 10" H, PK25, 487D34 487D34

SignPad, 14" W, 10" H, PK25, 487D34 (Discontinued)

  • Mfr # 487D34
  • Zoro # G6563991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
487D34
Zoro #
G6563991
UPC #
00194484298777
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Sign Pad
Color
Black/Red/White
Material
Cardstock
Sign Background Color
Black/Red/White
Sign Material
Cardstock
Product Type
Sign Pad

Description

Sign Pad, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.