This item is Discontinued.

Condor Sleeve Covers, 18in., Serged, White, PK200 30ZE54

Sleeve Covers, 18in., Serged, White, PK200 (Discontinued)

  • Mfr # 30ZE54
  • Zoro # G9091336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30ZE54
Zoro #
G9091336
UPC #
190735066720
Country of Origin
China

Dimensions

Thickness
5.9 mil

Details

Item
Sleeve Covers
Color
White
Material
Polypropylene/Polyethylene
Seam Style
Serged
Cuff Style
Elastic

Description

Sleeve Covers, Color White, Material Polypropylene/Polyethylene, Seam Style Serged, Series n/a, Thickness 5.9 mil, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.