Social Distance Maintain 6 ft Sign, 10" W x 14" H, English, Aluminum, White
Mfr # 56JU54
Zoro # G6617652
product price:Â $18.89
/eaKey Features
Header
No Header
Legend
Social Distance Maintain 6 Ft
Width
10"
Height
14"
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56JU54
Zoro #
G6617652
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Details
Item
Social Distance Maintain 6 ft Sign
Header
No Header
Legend
Social Distance Maintain 6 Ft
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Description
Safety Sign, Sign Subject Matter Social Distancing, Height 14 in, Width 10 in, Sign Material Aluminum, Header No Header, Legend Social Distance Maintain 6 Ft, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.