Shop All Sorbents
Condor
Absorbent Roll, 25 gal, 15 in x 300 ft, Universal, Gray, Polypropylene
Mfr # 35ZR26
Zoro # G9475706
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 25 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Length 300 ft
Product Information
Dimensions
Size | 15 in x 300 ft |
Length | 300 ft |
Width | 15 in |
Perforated Size | Not Perforated |
Details
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 300 ft, Volume Absorbed per Pkg. 25 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD 1 Pt Walnut Restor-A-Finish One-Step Refinisher (RF4016)
- GLOBAL INDUSTRIAL Round Bright Orange, Plastic (240464BOR)
- WORKSHOP WET/DRY VACS 2-1/2-Inch Wet/Dry Vacuum Crevice Tool Attachment for Tight Places (WS25002A)
- PUFFS 2 Ply Facial Tissue, 180 Sheets, 24 PK (87611)
- CONDOR Absorbent Roll, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (436M76)
- CONDOR Absorbent Roll, 12 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR24)
- CONDOR Absorbent Roll, 33 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR29)
- CONDOR Absorbent Pad, 44 gal, 15 in x 19 in, Chemical, Hazmat, Gray, Polypropylene (436M81)
- CONDOR Absorbent Roll, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (436M71)
- CONDOR Absorbent Pad, 13 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (35ZR10)
- BRADY Absorbent Sock, 12 gal, 3 in x 12 ft, Universal, Gray, Polypropylene (AW124)
- Condor Sorbents