Shop All Sorbents
Condor
Absorbent Roll, 26 gal, 30 in x 150 ft, Chemical, Hazmat, Yellow, Polypropylene
Mfr # 35ZR35
Zoro # G9475794
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 26 gal
- Material Polypropylene
- Color Yellow
- Weight 30 in
- Size 30 in x 150 ft
Product Information
Dimensions
Size | 30 in x 150 ft |
Length | 150 ft |
Width | 30 in |
Perforated Size | Not Perforated |
Details
Description
Product Type Sorbent Roll, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Citric Acid, Hydrofluoric Acid, Sodium Hydroxide, Size 30 in x 150 ft, Volume Absorbed per Pkg. 26 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC4)
- CLR PRO Drain Maintainer, Jug, 1 gal, Liq (G-FM-BEDM128-4PRO)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, White (1320-04)
- INTEGRA MILTEX A.W. Perkins Co 36118 Quick-clean 4 Inch Dryer Vent Brush (81954)
- CONDOR Absorbent Roll, 34 gal, 30 in x 150 ft, Chemical, Hazmat, Yellow, Polypropylene (35ZR36)
- CONDOR Absorbent Roll, 17 gal, 15 in x 150 ft, Chemical, Hazmat, Yellow, Polypropylene (35ZR33)
- CONDOR Absorbent Roll, 40 gal, 30 in x 150 ft, Chemical, Hazmat, Yellow, Polypropylene (35ZR34)
- CONDOR Absorbent Pad, 13 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (35ZR10)
- CONDOR Drum Top Absorbent Pad, 6 gal, 22 in Dia., Chemical, Hazmat, Gray, Polypropylene (35ZR02)
- CONDOR Absorbent Roll, 50 gal, 30 in x 300 ft, Oil-Based Liquids, White, Polypropylene (35ZR44)
- BRADY Absorbent Roll, 32 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (HT153)
- Condor Sorbents