Shop All Sorbents
Condor
Absorbent Pad, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene
Mfr # 436M77
Zoro # G3367222
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 41 gal
- Material Polypropylene
- Color Gray
- Size 30 in x 30 in
- Length 30 in
Product Information
Dimensions
Size | 30 in x 30 in |
Length | 30 in |
Width | 30 in |
Details
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 30 in, Volume Absorbed Per Pad 104 oz, Volume Absorbed per Pkg. 41 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Dust Mop Treatment, Pine Scent, 18 oz Aerosol (BWK352AEA)
- KIMBERLY-CLARK PROFESSIONAL Scott Control, Sheets, 2 Ply, 250 Sheets, White, 36 PK (48280)
- SWIFFER Heavy Duty Extendable Starter Dusting Kit, 6 ft Handle (49899)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Pop Up Box, Paper, 125 Wipes, 12 in x 10 1/4 in, 18 PK (05322)
- CONDOR Absorbent Pad, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M72)
- CONDOR Absorbent Pad, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M74)
- CONDOR Absorbent Pad, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP87)
- CONDOR Absorbent Pad, 13 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (35ZR10)
- CONDOR Absorbent Pad, 9 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP91)
- CONDOR Absorbent Roll, 17 gal, 15 in x 150 ft, Chemical, Hazmat, Yellow, Polypropylene (35ZR33)
- BRADY Absorbent Pad, 11 gal, 7 1/2 in x 10 in, Chemical, Hazmat, Green, Polypropylene (SRPH200)
- Condor Sorbents