SOUND HORN PROCEED SLOWLY, Spanish-Bilingual, 14 in W x 10 in H, Polyethylene, 477G44

  • Mfr # 477G44

  • Zoro # G5861368


product price:  $13.39
/ea

Key Features

Legend
SOUND HORN PROCEED SLOWLY/TOQUE LA BOCINA PROCEDA LENTAMENTE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477G44
Zoro #
G5861368
UPC #
00194484196042
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
SOUND HORN PROCEED SLOWLY/TOQUE LA BOCINA PROCEDA LENTAMENTE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
Yellow
ANSI Compliant
Yes
Header
No Header
Printed Language
English, Spanish
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header
No Header
Chemical Resistant
Yes
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Maximum Service Temperature
168 Degrees F
Sign Legend
Sound Horn Proceed Slowly/Toque La Bocina Proceda Lentamente
Glow In The Dark
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Number of Printed Sides
1
Write on Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Sound Horn Proceed Slowly/Toque La Bocina Proceda Lentamente, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.