Spill Kit, 29 gal Volume Absorbed per Kit, 30 gal Capacity, Drum
Mfr # 881WY4
Zoro # G916256079
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
30 gal
Number of Goggles
1
Fluids Absorbed
Universal
Container Color
Yellow
Container Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
881WY4
Zoro #
G916256079
UPC #
-
Country of Origin
United States
Details
Container Capacity
30 gal
Number of Goggles
1
Fluids Absorbed
Universal
Container Color
Yellow
Container Type
Drum
Item
Spill Kit
Product Type
Spill Kit
Lockable
No
Includes
Goggles, Nitrile Gloves
Volume Absorbed Per Kit
29 gal
Number of Pairs of Nitrile Gloves Included
1
Description
Spill Kit, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 29 gal, Container Type Drum, 30 gal Container Capacity, Yellow, Sorbents Included (25) 15 in x 19 in Pads, (3) Disposal Bags, (6) 3 in x 12 ft Socks, (6) 9 in x 9 in Pillows, PPE Included (6) 3 in x 12 ft Socks, (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included Goggles, Nitrile Gloves, Lockable No, UN Rating Not Applicable, NSF Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.