Shop All Spill Control Kits and Stations
Condor
Spill Kit, Bucket, Chemical, Hazmat, 9.1gal.
Mfr # 436M96
Zoro # G2765119
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 9 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Bucket
- Container Capacity 6 1/2 gal
Product Information
- Brand Condor
- MFR # 436M96
- Zoro # G2765119
- UPC # 662706905340
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Length | 14 in |
Width | 14 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Pad Width | 15 in |
Pad Length | 19 in |
Details
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 9 gal, Container Type Bucket, 6 1/2 gal Container Capacity, Filled, Sorbents Included (10) 15 in W x 19 in L Harsh Chemical Pads, (3) Pairs of 3 in Dia. x 4 ft L Harsh Chemical Socks, PPE Included Pair of Nitrile Gloves, Additional Components Included (2) Disposal Bags, Instruction Sheet, Lockable No, Static Dissipative No, UV Resistant No, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Cabinet, Unfilled, 10 In H (LR008E)
- IMPACTO Impact Gloves, L, VEP Pad (50300110040)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (88-390)
- CONDOR Beam Anchor, Aluminum/Steel, 425 lb. (7530)
- CONDOR Spill Kit, Oil-Based Liquids (35ZR94)
- CONDOR Absorbent Sock, Gray, 10 gal., PK2 (35ZR47)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZT01)
- CONDOR Absorbent Sock, White, 12 gal., PK12 (35ZR64)
- CONDOR Spill Kit, Universal (35ZR69)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZR95)
- CONDOR Absorbent Sock, White, 30 gal., PK12 (35ZR61)
- Condor Spill Control Kits and Stations