This item is Discontinued.

Condor Spill Kit, Oil-Based Liquids 35ZR93

Spill Kit, Oil-Based Liquids (Discontinued)

  • Mfr # 35ZR93
  • Zoro # G9476372
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35ZR93
Zoro #
G9476372
UPC #
190735087862
Country of Origin
Multiple

Dimensions

Container Size
2 gal.

Details

Item
Spill Kit
Item - Spill Control
Spill Kit/Station
Container Type
Bucket
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Range
0 to 9 gal
Includes
(20) Pads, Disposal Bag, Goggles, Instruction Sheet, Pair of Nitrile Gloves
Volume Absorbed Per Pkg.
4.5 gal.
Color
White
Container Capacity
2 gal
Fluids Absorbed
Oil-Only
Volume Absorbed per Pkg.
4.5 gal
Land Fill Disposable
No
Granular Sorbent Included
No
PPE Included
Goggles, Pair of Nitrile Gloves
Number of Pairs of Nitrile Gloves Included
1
Fluids Absorbed - Pads
Oil-Only
Additional Components Included
Disposal Bag, Instruction Sheet
Epoxy Putty Included
No
Number of Goggles
1
Includes Mounting Fasteners
No
Solidifier Included
No
Number of Disposal Bags Included
1
Vapor Suppressant Included
No
Ph Tester Kit Included
No
Number of Pads Included
20
Cleaning Solution Included
No
Volume Absorbed Per Kit
5 gal
Emergency Response Handbook/Instructions Included
Yes
Sorbents Included
(20) Oil-Only Pads
Overpack Drum Included
Drum Not Included
Empty or Filled
Filled
Neutralizer Included
No
Fluid Compatibility
Oil-Only
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 5 gal, Container Type Bucket, 2 gal Container Capacity, 2 gal. Container Size, Filled, Sorbents Included (20) Oil-Only Pads, PPE Included Goggles, Pair of Nitrile Gloves, Additional Components Included Disposal Bag, Instruction Sheet, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.