Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit Refill, 29 gal Volume Absorbed per Kit, 30 gal Capacity, Refill

  • Mfr # 35ZR84

  • Zoro # G9476284


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Harsh Chemicals
Container Type
Refill
Container Capacity
30 gal
Volume Absorbed Per Kit
29 gal
Includes
(25) Pads, (3) Disposal Bags, (3) Socks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ZR84
Zoro #
G9476284
UPC #
190735087770
Country of Origin
United States

Dimensions

Container Size
30 gal.

Details

Item
Spill Kit Refill
Fluids Absorbed
Harsh Chemicals
Container Type
Refill
Container Capacity
30 gal
Volume Absorbed Per Kit
29 gal
Includes
(25) Pads, (3) Disposal Bags, (3) Socks
Spill Control - Fluids Absorbed
29 gal
Volume Absorbed Range
20 to 29 gal
Volume Absorbed per Pkg.
29 gal
Number of Sorbent Socks Included
3
Neutralizer Included
No
Number of Goggles
1
PPE Included
Goggles, Pair of Nitrile Gloves
Granular Sorbent Included
No
Additional Components Included
(3) Disposal Bags, Handbook
Fluids Absorbed - Pillows
Harsh Chemicals
Cleaning Solution Included
No
Sorbents Included
(25) Harsh Chemicals Pads, (3) Harsh Chemicals Pillows, (3) Harsh Chemicals Socks
Ph Tester Kit Included
No
Number of Pads Included
25
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Solidifier Included
No
Includes Mounting Fasteners
No
Empty or Filled
Filled
Fluids Absorbed - Pads
Harsh Chemicals
Number of Disposal Bags Included
3
Vapor Suppressant Included
No
Fluids Absorbed - Socks
Harsh Chemicals
Number of Pairs of Nitrile Gloves Included
1
Number of Pillows Included
3
Overpack Drum Included
Drum Not Included
Epoxy Putty Included
No
Land Fill Disposable
No
Product Type
Spill Kit Refill

Description

Spill Kit Refill, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 29 gal, Container Type Refill, 30 gal Container Capacity, 30 gal. Container Size, Filled, Sorbents Included (25) Harsh Chemicals Pads, (3) Harsh Chemicals Pillows, (3) Harsh Chemicals Socks, PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included Handbook, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.