Spill Kit Station, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 470N35

  • Mfr # 470N35

  • Zoro # G5519582


product price:  $16.99
/ea

Key Features

Legend
Spill Kit Station
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N35
Zoro #
G5519582
UPC #
00194484095468
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Spill Kit Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Legend Style
Text
Sign Background Color
Yellow
Header
No Header
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
Spill Kit Station
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Chemical Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Write on Surface
No
Material Properties
Rigid
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Kit Station, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.