Spill Response Equipment., 10 in W x 14 in H, Vertical Rectangle, Aluminum, 470N24

  • Mfr # 470N24

  • Zoro # G5224088


product price: $22.49
/ea

Key Features

Legend
Spill Response Equipment.
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N24
Zoro #
G5224088
UPC #
00194484047252
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Spill Response Equipment.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Legend Color
Black, White
Sign Legend Text Color
Black, White
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Average Outdoor Durability
5 yr
Sign Legend
Spill Response Equipment.
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend Background Color
Green; White
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Write on Surface
No
State Specific Sign
No
Metal Detectable
No
Sign Format
Other Format
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Sign Header
Emergency
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Spill Response Equipment., Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.