Spill Sorbent Storage, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 470N47

  • Mfr # 470N47

  • Zoro # G5379022


product price: $8.89
/ea

Key Features

Legend
Spill Sorbent Storage
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N47
Zoro #
G5379022
UPC #
00194484095567
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Spill Sorbent Storage
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Corrosion Resistant
No
Metal Detectable
No
Graffiti Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Sign Legend
Spill Sorbent Storage
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Header
No Header
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Chemical Resistant
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Sorbent Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.