Sprinkler Valve, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 470C60

  • Mfr # 470C60

  • Zoro # G5555048


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Sprinkler Valve
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C60
Zoro #
G5555048
UPC #
00194484092221
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Sprinkler Valve
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Text
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Format
Other Format
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Sprinkler Valve
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Legend Background Color
White
Mirror Print
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Sign Header
No Header
Sign Mounting Location
Wall
NFPA Standard
NFPA 13
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sprinkler Valve, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.