Sprinkler Valve, 10 in W x 7 in H, Vertical Rectangle, Glow Vinyl, 470C62

  • Mfr # 470C62

  • Zoro # G5602648


product price: $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Legend
Sprinkler Valve
Sign Material
Glow Vinyl
Height
7 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C62
Zoro #
G5602648
UPC #
00194484092245
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Sprinkler Valve
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Printed Language
English
Header
No Header
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Anti-Slip Surface
No
Average Outdoor Durability
3 yr
Minimum Application Temperature
-30 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
NFPA Standard
NFPA 13
Protective Coating
No Protective Coating
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
175 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header
No Header
Sign Legend Style
Text
Glow In The Dark
Yes
Sign Format
Other Format
Material Properties
Flexible
Mirror Print
No
Sign Legend Background Color
White
Minimum Service Temperature
-30 Degrees F
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Legend
Sprinkler Valve
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sprinkler Valve, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.