Sprinkler Valve, 14 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 470C63

  • Mfr # 470C63

  • Zoro # G5561829


product price: $20.39
/ea

Key Features

Legend
Sprinkler Valve
Sign Material
Glow Vinyl
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C63
Zoro #
G5561829
UPC #
00194484092252
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Sprinkler Valve
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-30 Degrees F to 175 Degrees F
ANSI Compliant
Yes
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Legend Color
Red
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
NFPA Standard
NFPA 13
Maximum Service Temperature
175 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Sprinkler Valve
Average Outdoor Durability
3 yr
State Specific Sign
No
Protective Coating
No Protective Coating
Glow In The Dark
Yes
Graffiti Resistant
No
Includes Mounting Hardware
No
Minimum Application Temperature
-30 Degrees F
Material Properties
Flexible
Sign Header
No Header
Sign Format
Other Format
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
No
Chemical Resistant
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Minimum Service Temperature
-30 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Mirror Print
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sprinkler Valve, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.