STAIR WAY, 7 1/2 in W x 24 in H, V-Shape Projection, PETG, 480Y67

  • Mfr # 480Y67

  • Zoro # G5845977


product price:  $32.39
/ea

Key Features

Legend
STAIR WAY
Sign Material
PETG
Height
24 in
Width
7 1/2 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y67
Zoro #
G5845977
UPC #
00194484248840
Country of Origin
United States

Dimensions

Height
24 in
Width
7 1/2 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
STAIR WAY
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Header
No Header
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4), PSPA Class A, B
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees to 150 Degrees F
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
Red
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Mounting Pattern
4 Flange
Includes Mounting Hardware
No
Sign Legend
Stair Way
Protective Coating
No Protective Coating
Glow In The Dark
Yes
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
0 Degrees F
Maximum Service Temperature
150 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Format
Other Format
Minimum Application Temperature
0 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Legend Pictogram Description
Stairs
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Chemical Resistant
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Material Properties
Rigid
Legend Pictogram ID
PADM-125
Mirror Print
No
Sign Header
No Header
Sign Mounting Location
Wall
Sign Legend Background Color
Red
IMO Standards
IMO A.752(18)
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stair Way, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.