Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAIRS, 10 in W x 7 in H, Vertical Rectangle, Glow Vinyl, 480J48

  • Mfr # 480J48

  • Zoro # G5898492


product price: $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Legend
STAIRS
Sign Material
Glow Vinyl
Height
7 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J48
Zoro #
G5898492
UPC #
00194484242473
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
STAIRS
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Background Color
White
ANSI Compliant
Yes
Header
No Header
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Minimum Application Temperature
-30 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Header
No Header
Material Properties
Flexible
State Specific Sign
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Glow In The Dark
Yes
Minimum Service Temperature
-30 Degrees F
Sign Format
Other Format
Anti-Slip Surface
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Mirror Print
No
Average Outdoor Durability
3 yr
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Legend
Stairs
Corrosion Resistant
No
Maximum Service Temperature
175 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stairs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.