Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAIRS, 10 in W x 7 in H, Vertical Rectangle, Glow Vinyl, 480J56

  • Mfr # 480J56

  • Zoro # G5782119


product price: $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Legend
STAIRS
Sign Material
Glow Vinyl
Height
7 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J56
Zoro #
G5782119
UPC #
00194484242534
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
STAIRS
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Minimum Application Temperature
-30 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Glow In The Dark
Yes
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 yr
Sign Legend
Stairs (Arrow)
ANSI 969 Compliant
No
Adhesive Style
Permanent
State Specific Sign
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Minimum Service Temperature
-30 Degrees F
Mirror Print
No
Maximum Service Temperature
175 Degrees F
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PARW-83
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Header
No Header
Adhesive Type
Acrylic
Legend Pictogram Description
Left Arrow
Graffiti Resistant
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stairs (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.