Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAIRS, 14 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 480J57

  • Mfr # 480J57

  • Zoro # G5824870


product price: $20.99
/ea

Key Features

Legend
STAIRS
Sign Material
Glow Vinyl
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J57
Zoro #
G5824870
UPC #
00194484242541
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
STAIRS
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-30 Degrees to 175 Degrees F
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Legend Color
Red
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend
Stairs (Arrow)
Sign Mounting Location
Wall
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Glow In The Dark
Yes
Minimum Application Temperature
-30 Degrees F
Sign Header
No Header
Legend Pictogram Description
Left Arrow
Sign Legend Background Color
White
Maximum Service Temperature
175 Degrees F
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-30 Degrees F
Corrosion Resistant
No
Material Properties
Flexible
Adhesive Style
Permanent
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Chemical Resistant
No
Average Outdoor Durability
3 yr
Adhesive Type
Acrylic
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Legend Pictogram ID
PARW-83
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Stairs (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.